Erico Caddy CAT16HPCD1B J-Hook With Pedestal Clamp, Size: 1", Steel/Pre-Galvanized

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    CAT16HPCD1B
  • Rexel Part Number:

    718257
  • UPC:

    78285671655

J-Hook With Pedestal Clamp, Size: 1 Inch, Material: Steel/Pre-Galvanized, Provides Optimal Support For High-Performance Data Cable, Up To and Including CAT 5E, Cat 6, Cat 6A, Cat 7, and Fiber-Optic Cable.

$ 309.04 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # CAT16HPCD1B

Rexel Part # 718257

UPC 78285671655

UNSPSC 39131709

Diameter 1 in

Material Steel

Type J-Hook

Place your Will Call order by clicking the cart button next to the appropriate Branch