Erico Caddy CPNAM Stand-Off Deck Angle Bracket, Length: 1-1/2", Hole: 1/4"

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    CPNAM
  • Rexel Part Number:

    638061
  • UPC:

    782856681779

Stand-Off Deck Angle Bracket, Length: 1-1/2 Inch, Hole: 1/4 Inch, Material: Steel

$ 288.30 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # CPNAM

Rexel Part # 638061

UPC 782856681779

UNSPSC 39121701

Length 1 1/2 in

Material Steel

Type Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch