Erico Caddy PSA10CH13 Rooftop Strut Support, Adjustable Height: 6 - 13", Length: 10"

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    PSA10CH13
  • Rexel Part Number:

    717024
  • UPC:

    78285684303

Rooftop Strut Support, Adjustable Height: 6 - 13 Inch, Length: 10 Inch, Material: Steel/Polyethylene

$ 5,593.65 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # PSA10CH13

Rexel Part # 717024

UPC 78285684303

UNSPSC 30151609

Length 10 in

Material Steel

Product Height 6 in

Type Strut Support

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch