Erico Caddy SLK2YH500L3 Speed Link With "Y" Hook, Length: 19.6", Diameter: 2mm, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SLK2YH500L3
  • Rexel Part Number:

    714247
  • UPC:

    78285680174

Speed Link With "Y" Hook, Length: 19.6 Inch, Diameter: 2mm, Material/Finish: Steel/Electro-Galvanized

$ 1,457.23 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # SLK2YH500L3

Rexel Part # 714247

UPC 78285680174

UNSPSC 31151705

Diameter 2mm

Length 19.6 ft

Material Steel

Type Speed Link

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch