Allen-Bradley 1783-BMS10CGP Switch, Ethernet, 8 Fast Ethernet Ports, 2 Fast Combo Ports

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1783-BMS10CGP
  • Rexel Part Number:

    500187
  • UPC:

    88673997351

Switch, Ethernet, Stratix 5700, 8 Fast Ethernet Ports, 2 Fast Combo Ports, Full Software Configuration, CIP Sync

$ 2,155.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1783-BMS10CGP

Rexel Part # 500187

UPC 88673997351

UNSPSC 43222612

Family / Style Stratix

Opening 10 Port

Type Switch

What does CGP stand for? What is the difference between the model CGP?

Asked by: Xasha
  • y_2017, m_3, d_29, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_500187, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch