Allen-Bradley 1783-MS10T Switch, Ethernet Managed, 10 Port, 1 Fiber SFP Slot, RJ45

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1783-MS10T
  • Rexel Part Number:

    7267
  • UPC:

    61259834772

Switch, Ethernet Managed, Stratix 8000, 10 Port, 1 Fiber SFP, RJ45, 2 Layer

$ 2,440.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1783-MS10T

Rexel Part # 7267

UPC 61259834772

UNSPSC 43222612

Family / Style Stratix

Opening 10 Port

Type Switch

What is the supply voltage to this device?

Asked by: Alfred
  • 2017-01-24T10:29CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_7267, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch