Appleton EXGJH-112-SS Flexible Coupling, 1/2" x 12" Long, Explosionproof

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EXGJH-112-SS
  • Rexel Part Number:

    223854
  • UPC:

    78138161186

Flexible Coupling, 1/2 Inch x 12 Inch Long, Explosionproof, Watertight, Stainless Steel End Fittings/Outer Braid, Inner Stainless Steel Core with Insulating Liner, Both End Fittings Female with Removeable Male Nipple, For Use with Rigid/IMC Conduit

$ 273.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EXGJH-112-SS

Rexel Part # 223854

UPC 78138161186

UNSPSC 39131707

Diameter 1/2 in

Length 12 in

Material Stainless

Size 1/2 in

Type Flexible Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch