Appleton EXGJH-518 Flexible Coupling, 1-1/2" x 18" Long

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EXGJH-518
  • Rexel Part Number:

    18526
  • UPC:

    781381319201

Flexible Coupling, 1 1/2 Inch x 18 Inch Long, Explosionproof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, Both End Fittings Female with Removeable Male Nipple, For Use with Rigid/IMC Conduit

$ 1,308.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EXGJH-518

Rexel Part # 18526

UPC 781381319201

UNSPSC 39131707

Diameter 1 1/2 in

Length 18 in

Material Brass

Type Flexible Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch