Panasonic FV-15VQ5 150 CFM Ceiling Fan

  • Mfr/Brand Name:

    Panasonic
  • Mfr Number:

    FV-15VQ5
  • Rexel Part Number:

    146491
  • UPC:

    885170005624

Ceiling Fan, CFM: 150, Sones: 0.6, Duct Size: 6", Energy Star Qualified, Color: White.

$ 165.77 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panasonic

Mfr Part # FV-15VQ5

Rexel Part # 146491

UPC 885170005624

UNSPSC 40101604

CFM 150

Color White

Opening 6 in

Sones 0.6

Type Fan

View similar products in this category:

Panasonic FV-15VQ5 150 CFM Ceiling Fan is rated 4.8 out of 5 by 4.
Rated 4 out of 5 by from 10 second delay Panasonic does not tell anyone there is a 10 second delay before this fan starts. They don't tell you there is no bypass for this delay. When you have it installed or do it yourself, you think you must have wired it wrong. If you don't use the two additional features, i.e. night light and motion detector, cap the two red wires off separately and wire white to white and black to black. I had to have an electrician come out, and the only way he discovered the fan could work is to leave it on long enough for the delay to pass. NOT telling consumers about these steps in the instructions or online is unacceptable.
Date published: 2015-03-04
Rated 5 out of 5 by from Great Fan!! I bought this fan to exhaust "smoke" from my bathroom in the Winter. I bought this one, which is way overkill for the size of my bathroom, to make sure it was quick and efficient. It exceeds my expectations. This fan is extremely quiet and will leave NO fog on my mirror after a very hot shower.I also bought the decoritive cover for it and I am very pleased with the way it looks. I plan on buying a smaller version for my other bathroom. It was very dificult to install, the directions were not very clear for a "retro" type install. It took me a very long time because I was in a very small space in the attic and I was "retro" fitting and did not want to cut more drywall than I needed to so I didnt have to do more repairs. I didnt have to do electrical work because I already had a circuit from a previous light in the area before my remodel.
Date published: 2013-02-06
Rated 5 out of 5 by from Excellent fan Replaced another fan from a different brand with this one. Went in easy, works great (no steam on windows or mirrors). Just be sure to use 6 inch venting with no right angles, should work great.
Date published: 2016-05-26
Rated 5 out of 5 by from Agree with others Once installed its a great fan, but I too did a retrofit in the attic and its not at all clear in the instructions. Took a long time to install, but once there it is a great unit.
Date published: 2014-12-30
  • y_2017, m_1, d_24, h_4
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_146491, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch