All-Pro Lighting APX7G Exit Sign, Self-Powered, LED, White, Green Letters, 120/277V

  • Mfr/Brand Name:

    All-Pro Lighting
  • Mfr Number:

    APX7G
  • Rexel Part Number:

    324463
  • UPC:

    08008356654

Exit Sign, Self-Powered, LED, White, Green Letters, 120/277 Volt, NiCad Battery, Damp Location Listed

$ 43.26 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand All-Pro Lighting

Mfr Part # APX7G

Rexel Part # 324463

UPC 08008356654

UNSPSC 39111708

Color White

Type Exit Sign

Volts AC 120

What is the autonomy of the battery?

Asked by: Dominique
Hello Dominique,              I’m not too sure about your meaning of autonomy of the battery. It is a sealed nickel cadmium battery (APX7) which is maintenance-free and has a long-life and when full recharged will last 24 hrs. (max.) Thank you.
Answered by: Vylasini
Date published: 2015-08-04
  • 2016-12-09T10:20CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_324463, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch