Hubbell-Killark EKJ-124SS-EX Flexible Coupling, Size: 1/2", Length: 28-9/64", Explosionproof

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    EKJ-124SS-EX
  • Rexel Part Number:

    518011
  • UPC:

    78393607338

Flexible Coupling, Size: 1/2", Length: 28-9/64", Explosionproof, Stainless Steel, For Use in Hazardous Areas

$ 1,511.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # EKJ-124SS-EX

Rexel Part # 518011

UPC 78393607338

UNSPSC 39131708

Diameter 1/2 in

Length 28-9/64 in

Material Stainless Steel

Type Flexible Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch