Cooper Crouse-Hinds ECLK112 Flexible Coupling, Size: 1/2", Length: 12", Explosionproof, Brass

Flexible Coupling, Size: 1/2 Inch, Length: 12 Inch, Explosionproof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations

$ 328.82 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # ECLK112

Rexel Part # 43838

UPC 78227425960

UNSPSC 39131707

Diameter 1/2 in

Length 12 in

Material Brass

Type Flexible Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch