Appleton EXLK-324 1 In X-prf Flex Cplg 24 In Lg

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EXLK-324
  • Rexel Part Number:

    12811
  • UPC:

    781381328708

Flexible Coupling, 1 Inch x 24 Inch Long, Explosionproof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, One Removable Male Nipple and One Removable Union, For Use with Rigid/IMC Conduit

$ 898.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EXLK-324

Rexel Part # 12811

UPC 781381328708

UNSPSC 39131707

Diameter 1 in

Length 24 in

Material Brass

Type Flexible Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch