Arlington DBHR141W Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBHR141W
  • Rexel Part Number:

    13313
  • UPC:

    018997776181

Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal White Cover, Retrofit, Siding Lap Size: 1/2 Inch, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets of Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, For Use with Existing Siding Construction

$ 1,984.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBHR141W

Rexel Part # 13313

UPC 018997776181

UNSPSC 39121321

Color White

Cubic Inches 22 in

Gangs 1

Material Non-Metallic

Mounting Horizontal

Product Depth 1 1/2 in

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch