OZ Gedney DX-100 Rigid Expansion/Deflection Coupling, 1", 3/4" Movement, Bronze

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    DX-100
  • Rexel Part Number:

    13389
  • UPC:

    78312611529

Rigid Expansion/Deflection Coupling, 2-3/4 Inch, 1 Inch Movement, 30° Deflection All Directions, Length: 7 Inch, Raintight, Concrete Tight, Nema 4, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, For Use with Rigid/IMC Conduit

$ 389.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # DX-100

Rexel Part # 13389

UPC 78312611529

UNSPSC 39131707

Diameter 2 3/4 in

Length 7 in

Material Bronze

Type Expansion Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch