OZ Gedney DX-500 Rigid Expansion/Deflection Coupling, 5", 3/4" Movement, Bronze

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    DX-500
  • Rexel Part Number:

    229012
  • UPC:

    78312611545

Rigid Expansion/Deflection Coupling, 5 Inch, 3/4 Inch Movement, 30° Deflection All Directions, Length: 9-3/8 Inch, Raintight, Concrete Tight, Nema 4, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, For Use with Rigid/IMC Conduit

$ 2,626.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # DX-500

Rexel Part # 229012

UPC 78312611545

UNSPSC 39131707

Diameter 5 in

Length 9 3/8 in

Material Bronze

Type Expansion Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch