OZ Gedney AX-200 Rigid Expansion Coupling, 2", 4" Movement, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    AX-200
  • Rexel Part Number:

    16572
  • UPC:

    78312602315

Rigid Expansion Coupling, 2 Inch, 4 Inch Movement, Length: 7-1/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ-1520-14, For Use with Rigid/IMC Conduit

$ 354.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # AX-200

Rexel Part # 16572

UPC 78312602315

UNSPSC 39131707

Diameter 2 in

Length 7 1/8 in

Material Iron

Type Expansion Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch