OZ Gedney AX-250 Rigid Expansion Coupling, 2-1/2", 4" Movement, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    AX-250
  • Rexel Part Number:

    16552
  • UPC:

    783126023183

Features: Physical Dimension 7 1/2 In Length X 4 1/2 In Diameter, Application: Rigid Metal Conduit, Imc, Standard: Ul 514b, Csa C22.2, Fed Spec: W-f-408e, NEMA:fb-1, Size: 2.5in, Material: Malleable Or Ductile Iron, Finish: Hot Dipped Galvanized

$ 614.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # AX-250

Rexel Part # 16552

UPC 783126023183

UNSPSC 39131707

Diameter 2 1/2 in

Length 7 1/2 in

Material Iron

Type Expansion Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch