Appleton XJ150-8 1-1/2 In Exp Cplg 8 In Mvmt

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    XJ150-8
  • Rexel Part Number:

    57879
  • UPC:

    781381747059

Rigid Expansion Coupling, 1-1/2 Inch, 8 Inch Movement, Length: 10-5/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ81012, For Use with Rigid/IMC Conduit

$ 20,158.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # XJ150-8

Rexel Part # 57879

UPC 781381747059

UNSPSC 39131707

Diameter 1 1/2 in

Length 10 5/8 in

Material Malleable Iron

Type Expansion Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch