Appleton XJ200-8 2 In Exp Cplg 8 In Mvmt

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    XJ200-8
  • Rexel Part Number:

    98258
  • UPC:

    781381747158

Rigid Expansion Coupling, 2 Inch, 8 Inch Movement, Length: 10-5/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ81012, For Use with Rigid/IMC Conduit

$ 28,457.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # XJ200-8

Rexel Part # 98258

UPC 781381747158

UNSPSC 39131707

Diameter 2 in

Length 11 1/8 in

Material Malleable Iron

Type Expansion Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch