Appleton XJ250-8 2-1/2 In Exp Cplg 8 In Mvmt

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    XJ250-8
  • Rexel Part Number:

    228136
  • UPC:

    781381747257

Rigid Expansion Coupling, 2-1/2 Inch, 8 Inch Movement, Length: 10-5/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ81012, For Use with Rigid/IMC Conduit

$ 47,097.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # XJ250-8

Rexel Part # 228136

UPC 781381747257

UNSPSC 39131707

Diameter 2 1/2 in

Length 11 1/2 in

Material Malleable Iron

Type Expansion Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch