Square D SR3XT141FU Relay, Zelio Logic, 8 Discrete I/O, 14 I/O, 100-240VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SR3XT141FU
  • Rexel Part Number:

    297679
  • UPC:

    78590157178

Relay, Zelio Logic, 8 Discrete I/O, 14 I/O, 100 - 240 Volt AC

$ 164.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SR3XT141FU

Rexel Part # 297679

UPC 78590157178

UNSPSC 39122331

Family / Style SR3

Mounting DIN Rail

Opening 22

Type Relay

Volts AC Range 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch