Square D SR3XT61FU Relay, Zelio Logic, 4 Discrete I/O, 6 I/O, 100-240VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SR3XT61FU
  • Rexel Part Number:

    479437
  • UPC:

    78590169380

Relay, Zelio Logic, 4 Discrete I/O, 6 I/O, 100 - 240 Volt AC

$ 106.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SR3XT61FU

Rexel Part # 479437

UPC 78590169380

UNSPSC 39122331

Amps 0.6 mA

Family / Style SR3

Mounting DIN Rail

Opening 10

Type Relay

Volts AC Range 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch