Micro Switch EXD-Q-3 Limit Switch, Explosionproof, Top Plunger, 2NO/NC Contact, 3' Cable

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    EXD-Q-3
  • Rexel Part Number:

    231407
  • UPC:

    78454924455

Limit Switch, Explosionproof, Series EX, Top Plunger, 2 Normally Open, 2 Normally Closed Snap Action Contact, 3 Foot Cable

$ 333.30 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # EXD-Q-3

Rexel Part # 231407

UPC 78454924455

UNSPSC 39121500

Amps 10

Family / Style EX

IP/NEMA Rating 1

Length 3 ft

Material Aluminum

Mounting Surface

Poles 4

Type Limit Switch

Volts AC 125/250

Volts DC 125/250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch