Allen-Bradley 800FM-E4 Push Button, Operator, Extended Head, Metal, Red, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-E4
  • Rexel Part Number:

    75142
  • UPC:

    66207356851

Push Button, Momentary Operator, Extended Head, Red, Metal, 22.5 mm, Non-Illuminated

$ 14.33 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-E4

Rexel Part # 75142

UPC 66207356851

UNSPSC 39121512

Amps 10

Color Red

Family / Style 800FM

Material Metal

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch