Allen-Bradley 800FM-LE3 Push Button, Extended, Illuminated, Momentary, Metal, Green

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-LE3
  • Rexel Part Number:

    40284
  • UPC:

    66207371205

Push Button, Extended, Momentary, Illuminated, Metal, Green, Operator Only

$ 22.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-LE3

Rexel Part # 40284

UPC 66207371205

UNSPSC 39121512

Color Green

Family / Style 800FM

Material Metal

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch