Allen-Bradley 800FP-E205 Push Button, Extended Head, 22.5mm, Plastic, Black, White Text "o"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-E205
  • Rexel Part Number:

    476765
  • UPC:

    66207356902

Push Button, Extended Head, Plastic, 22.5 mm Operator Only, Black, White Text "O"

$ 15.61 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-E205

Rexel Part # 476765

UPC 66207356902

UNSPSC 39121512

Amps 10

Color Black/White

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch