Allen-Bradley 800FP-E9 Push Button, Extended, No Cap, Plastic, Operator Only

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-E9
  • Rexel Part Number:

    32816
  • UPC:

    66207356916

Push Button, Extended, No Cap, Plastic, Momentary, Operator Only

$ 11.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-E9

Rexel Part # 32816

UPC 66207356916

UNSPSC 39122216

Color No Cap

Family / Style 800FP

IP/NEMA Rating IP66

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch