Allen-Bradley 800H-PRB16G Push Button, Extended Head, w/out Guard, Illuminated, 120VAC, Green

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-PRB16G
  • Rexel Part Number:

    63853
  • UPC:

    66207363435

Push Button, Extended Head, without Guard, Illuminated, Green, 120 Volt AC, Transformer, NEMA 4/4X/13, Operator Only, 30 mm

$ 181.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-PRB16G

Rexel Part # 63853

UPC 66207363435

UNSPSC 39122216

Color Green

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Push Button

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch