Allen-Bradley 800T-PB16B Push Button, Illuminated, Extended Blue Head, 120VAC, Transformer

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-PB16B
  • Rexel Part Number:

    29654
  • UPC:

    78118018645

Push Button, 30 mm, Illuminated, Blue, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, 120 Volt AC, Transformer, Type 4/13

$ 181.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-PB16B

Rexel Part # 29654

UPC 78118018645

UNSPSC 39122216

Amps 10

Color Blue

Family / Style 800T

Material Metal

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch