Allen-Bradley 800T-QB24A Push Button, Illuminated, Amber, 24V AC/DC, Incandescent, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-QB24A
  • Rexel Part Number:

    41638
  • UPC:

    78118068903

Push Button, Illuminated, Amber, Extended Head, Without Guard, 24V AC/DC, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Block, 30mm

$ 155.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-QB24A

Rexel Part # 41638

UPC 78118068903

UNSPSC 39121512

Amps 10

Color Amber

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch