Allen-Bradley 800T-QB24R Push Button, Illuminated, Red, 24V AC/DC, Incandescent, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-QB24R
  • Rexel Part Number:

    30371
  • UPC:

    78118018934

Push Button, Illuminated, Red, Extended Head, Without Guard, 24V AC/DC, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Block, 30mm

$ 155.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-QB24R

Rexel Part # 30371

UPC 78118018934

UNSPSC 39121512

Amps 10

Color Red

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch