Eaton 10250T31G Push Button, Green Extended Head, 30mm, 1NO/NC, Momentary

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T31G
  • Rexel Part Number:

    716003
  • UPC:

    782113145464

Push Button, Green Extended Head, 30 mm, 1 Normally Open, 1 Normally Closed, Contact, Momentary

$ 84.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T31G

Rexel Part # 716003

UPC 782113145464

UNSPSC 39122216

Amps 10

Color Green

Family / Style 10250T

IP/NEMA Rating 3

Mounting Panel

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch