Eaton E22EB2 Extended Pushbutton, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22EB2
  • Rexel Part Number:

    380156
  • UPC:

    782113467054

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

$ 12.27 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22EB2

Rexel Part # 380156

UPC 782113467054

UNSPSC 39122216

Color Red

Family / Style E22

IP/NEMA Rating 3

Mounting 22.5 mm

Type Extended

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch