Eaton E22TB3 Extended Pushbutton, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22TB3
  • Rexel Part Number:

    124347
  • UPC:

    782113469614

22.5 Mm, Non-metallic Heavy-duty Pushbutton Operator, Illuminated, Extended, Green, Momentary, Light Unit Not Included.

$ 17.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22TB3

Rexel Part # 124347

UPC 782113469614

UNSPSC 39122216

Color Red

Family / Style E22

IP/NEMA Rating 3

Mounting 22.5 mm

Type Extended

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch