Eaton M22-DLH-R Pushbutton, Extended, Red, M22, Operator Only, Illuminated

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-DLH-R
  • Rexel Part Number:

    671312
  • UPC:

    786685274607

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Extended, Red, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

$ 14.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-DLH-R

Rexel Part # 671312

UPC 786685274607

UNSPSC 39122216

Color Red

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Extended

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch