Eaton M22S-DLH-R Extended Pushbutton, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22S-DLH-R
  • Rexel Part Number:

    650257
  • UPC:

    786685274041

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Extended, Red, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

$ 12.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22S-DLH-R

Rexel Part # 650257

UPC 786685274041

UNSPSC 39122216

Color Red

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Extended

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch