GE CR104PBG00B2 Push Button, Extended Black Head, Operator Only, 600V, Momentary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBG00B2
  • Rexel Part Number:

    707731
  • UPC:

    78316627922

Push Button, Extended Black Head, Operator Only, 10 Amp, 600 Volt, Momentary

$ 18.44 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBG00B2

Rexel Part # 707731

UPC 78316627922

UNSPSC 39122216

Amps 10

Color Black

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch