GE CR104PBT11W1S2 Push Button, Illuminated, White Extended Head, 6V Lamp, 1NO/NC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBT11W1S2
  • Rexel Part Number:

    295497
  • UPC:

    78316628283

Push Button, Illuminated, White Extended Head, 120V, Transformer Type, 6 Volt Lamp, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Blocks

$ 93.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBT11W1S2

Rexel Part # 295497

UPC 78316628283

UNSPSC 39121512

Amps 10

Color White

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600/120

Volts DC 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch