GE P9CPNVS Push Button, 22.5mm, Green, Extended Head, Chrome, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9CPNVS
  • Rexel Part Number:

    679813
  • UPC:

    78316657485

Push Button, 22.5 mm, Green, Extended Head, Round Polished Chrome, Operator Only

$ 8.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9CPNVS

Rexel Part # 679813

UPC 78316657485

UNSPSC 39122216

Color Green

Family / Style P9C

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch