GE P9PLNVJV Pilot Device, Power Supply, 120VAC, Green, Integrated LED

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9PLNVJV
  • Rexel Part Number:

    615272
  • UPC:

    017018970119

Pilot Device, Power Supply, 120 Volt AC, Green, Integrated LED, 22.5 mm, Screw Terminals

$ 55.22 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9PLNVJV

Rexel Part # 615272

UPC 017018970119

UNSPSC 39121521

Color Green

Family / Style P9P

Size 22.5 mm

Type Pilot Device

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch