Square D 9001SKR3U Push Button, Multicolor, 30mm, No Guard, Operator Only, Momentary

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKR3U
  • Rexel Part Number:

    262011
  • UPC:

    78590151360

Push Button, Black/Red/Green/Yellow/Orange/Blue/ White, Cap Inserts, 30 mm, No Guard, Operator Only, Momentary, NEMA 4/4X/13, Non-Metallic

$ 38.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKR3U

Rexel Part # 262011

UPC 78590151360

UNSPSC 39122216

Color Black

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch