Bizline 50FT143OR Extension Cord, Outdoor - Round, 14/3, 50', Orange

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    50FT143OR
  • Rexel Part Number:

    39408
  • UPC:

    07869333626

Extension Cord, Type SJTW, Outdoor - Round, 14/3 AWG, Orange, 50 Foot, 15 Amp Rating

$ 33.79 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 50FT143OR

Rexel Part # 39408

UPC 07869333626

UNSPSC 26121629

Color Orange

Conductors 3

Gauge 14

Length 50 ft

NEMA Configuration 5-15

Type Extension Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch