Multiple EXT123STWORN100FT Extension Cord, Outdoor - Round, 14/3, 100', Orange

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EXT123STWORN100FT
  • Rexel Part Number:

    611235
  • UPC:

Extension Cord, Type SJTW, Outdoor - Round, 14/3 AWG, Orange, 100 Foot, 15 Amp Rating

$ 264.47 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # EXT123STWORN100FT

Rexel Part # 611235

UPC

UNSPSC 26121629

Color Orange

Conductors 3

Gauge 16

Length 100 ft

NEMA Configuration 5-15

Type Extension Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch