Coleman Cable 02308-88-03 13 Amp, 125V AC, All Weather Extension Cord, 16/3, Length: 50ft, Xtra Flex

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    02308-88-03
  • Rexel Part Number:

    197278
  • UPC:

    045131027809

All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 16/3. Rating: 13 Amp, 125V AC. 1625 Watts. Length: 50 ft. Color: Orange. Applications: Construction, Industrial and Maintenance.

$ 13.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 02308-88-03

Rexel Part # 197278

UPC 045131027809

UNSPSC 26121629

Amps 13

Color Orange

Conductors 3

Gauge 16

Length 50 ft

NEMA Configuration 5-15

Type Extension Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch