Coleman Cable 26898802 15 Amp, 125V AC, All Weather Extension Cord, 10/3, Length: 100ft, Xtra Flex

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    26898802
  • Rexel Part Number:

    242542
  • UPC:

    045131028332

All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 10/3. Rating: 15 Amp, 125V AC. 1875 Watts. Length: 100 ft. Color: Yellow. Applications: Construction, Industrial and Maintenance.

$ 164.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 26898802

Rexel Part # 242542

UPC 045131028332

UNSPSC 26121629

Amps 15

Color Yellow

Conductors 3

Gauge 10

Length 100 ft

NEMA Configuration 5-15

Type Extension Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch