Multiple EXT123SJTORN50FT Extension Cord, Type SJ, 12/3, 50', Orange, Outdoor

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EXT123SJTORN50FT
  • Rexel Part Number:

    396505
  • UPC:

Extension Cord, Type SJ, 12/3, 50', Orange, Outdoor

$ 43.29 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # EXT123SJTORN50FT

Rexel Part # 396505

UPC

UNSPSC 26121629

Amps 15

Color Orange

Conductors 3

Gauge 12

Length 50 ft

NEMA Configuration 5-15

Type Extension Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch