Multiple EXT143SJTWORN25FT Extension Cord, Type SJ, 14/3, 25', Orange, Outdoor

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EXT143SJTWORN25FT
  • Rexel Part Number:

    326227
  • UPC:

Extension Cord, Type SJ, 14/3, 25', Orange, Outdoor

$ 17.62 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # EXT143SJTWORN25FT

Rexel Part # 326227

UPC

UNSPSC 26121629

Amps 15

Color Orange

Conductors 3

Gauge 14

Length 25 ft

NEMA Configuration 5-15

Type Extension Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch