Coleman Cable 02549USA1 Heavy Duty Extension Cords, 12/3, 100' Length

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    02549USA1
  • Rexel Part Number:

    470532
  • UPC:

    029892051570

Heavy Duty Extension Cord. SJTW, NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. Length: 100 ft. Color: Red/White/Blue. Clear Lighted Female End.

$ 81.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 02549USA1

Rexel Part # 470532

UPC 029892051570

UNSPSC 26121629

Amps 15

Color Red

Conductors 3

Gauge 12

Length 100 ft

NEMA Configuration 5-15

Type Extension Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch