Coleman Cable 09403-89-07 13 Amp, 125V AC, Household Extension Cord, 16/2, Length: 12ft, Brown

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    09403-89-07
  • Rexel Part Number:

    291197
  • UPC:

    045131010634

Household Extension Cord. Type: SPT-2. 3-Outlet Cube Type, Polarized NEMA 1-15. Cord Size: 16/2. Rating: 13 Amp, 125V AC, 1625 Watts. Length: 12 ft. Color: Brown.

$ 4.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 09403-89-07

Rexel Part # 291197

UPC 045131010634

UNSPSC 26121629

Amps 13

Color Brown

Conductors 2

Gauge 16

Length 12 ft

NEMA Configuration 1-15

Type 3-Outlet

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch